
Slotted Spring Pin, 5/32 in Outside Dia, 3/4 in L, Stainless Steel, 3000 PK
Mfr # 15612PS420
Zoro # G2464522
product price:Â $418.99
/pk 3000, $0.14/ea
Free Shipping & Returns
Key Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/32 in
Material
Stainless Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15612PS420
Zoro #
G2464522
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/32 in
Shank Length
3/4 in
Size
5/32 x 3/4 in
Outside Dia.
5/32 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,5/32x3/4 PIN SPRING,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.