Standard Mechanical Thermostats, 1 H, 0 C, Hardwired, 24VAC

  • Mfr # 1E30N-910

  • Zoro # G2468347


product price:  $34.76
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
50 Degrees to 90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1E30N-910
Zoro #
G2468347
UPC #
786710532047
Country of Origin
China

Dimensions

Height
4 1/2"
Width
2 3/4"
Depth
1 1/2 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in
Overall Depth
1 1/2 in
Digit Size
Standard

Details

Item
Standard Mechanical Thermostats
Voltage
24VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
No
Stages Cool
0
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
Yes
Terminal Designations
R, W
Features
Mercury Free
Automatic Changeover
No
Mounting
Vertical
For Use With
Millivolt
Fan Switching
No
Includes
Heat Only Back Plate
Temporary Temperature Hold
No
Standards
NEC Class II
Dehumidification Control
No
Temporary Program Override
No
Battery Backup
No
Humidification Control
No
Temperature Limiting
No
Display Type
Analog
Key Pad Lockout
No
Stages
1H Conventional
Control Type
Slide Switch
Type
Mechanical Nonprogrammable Conventional Systems
Fan Settings
No Fan Setting
Application
Heat Only
System/Fan Settings
On/No Fan Setting
System Settings
On
Number of Heating Stages - Conventional System
1
Millivolt Compatible
Yes
Number of Cooling Stages - Conventional System
0
Minimum Control Temperature
50 Degrees F
Minimum Operating Humidity
0 %
Includes Positive Off
No
Mounting Direction/Shape
Vertical
Mounting Direction
Vertical
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces
Maximum Control Temperature
90 Degrees F
Mercury Free
Yes
Differential Type
Adjustable
Operating Humidity Range
0% to 90%
Maximum Operating Humidity
90 %
Shape
Rectangle
Temperature Differential
1 Degrees F Heating, 1.5 Degrees F Cooling
Number of Heating Stages - Heat Pump System
0
Differential Cool
1.5 Degrees F
Temperature Readout
Yes
Contact Type
Snap Action
Temperature Scale
Fahrenheit
Thermostat Type
Low Voltage
Temperature Control Range
50 Degrees to 90 Degrees F
Frequency
50 Hz, 60 Hz
Heat Pump Compatible
Heat Pump without Auxiliary
Housing Color
White
Differential Heat
1 Degrees F
Electrical Connection Type
Hardwired
Number of Cooling Stages - Heat Pump System
0

Description

Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 20 to 30V AC, 750mV Compatible Yes, Mounting Vertical, Height 4 1/2 in, Width 2 3/4 in, Depth 1 1/2 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With Millivolt, Standards NEC Class II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.