Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Navy, 7 1/2 W

  • Mfr # RB4250

  • Zoro # G2473812


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4250
Zoro #
G2473812
UPC #
690774406292
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
7 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
7 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Navy
Footwear Closure Type
Lace Up
Predominant Footwear Color
Navy
Style Number
RB4250
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured and Siped
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
For Outdoor Traction
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
CSA Footwear Standard
Not Specified
Upper Boot Material
Man Made
Midsole Material
EVA
Oil Resisting Sole
Yes
Liner Material
Fabric, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.50
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Standards
ASTM F2413
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Insulated
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.50
Completely Non Metallic
No
Toe Shape
Round
Non-Marking Sole
Yes
Wide Toe Cap
No
Static Dissipative
No
Last Number or Name
ZPRINT WORK
Metatarsal System
No
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Blue, Gray, Red
Metatarsal Guard Style
None
Series
RB4250
Slip-Resistance Value - Mark II - Oily
0.5
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.5
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric, Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB4250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.