Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 4 M

  • Mfr # RB4047

  • Zoro # G2474083


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4047
Zoro #
G2474083
UPC #
690774416758
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
4
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
4

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Metatarsal System
No
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.50
Wide Toe Cap
No
ASTM Footwear Class
F2413-11
Toe Shape
Round
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Style Number
RB4047
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Waterproof Type
None
Static Dissipative
No
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Last Number or Name
Sublite Cushion Work
Footwear Sole Pattern
Textured and Siped
Conductive
No
Footwear Shank Type
None
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Synthetic
Removable Insole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Chemical Resisting Sole
Yes
Insulation Type
None
Puncture Resistant Insole
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Man Made
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Upper Color
Black
Series
RB4047
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Liner Technology
Moisture Wicking
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.5
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB4047

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products