Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 5.50 mm Ht, 100 PK

  • Mfr # M01300.070.0001

  • Zoro # G2475103


product price:  $7.19
/pk 100, $0.07/ea

Key Features

Thread Size
M7-1.00
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
5.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01300.070.0001
Zoro #
G2475103
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M7-1.00
Hex Height
5.50 mm
Hex Width
11 mm
Width Across Flats
11 mm
Dia./Thread Size
M7-1.00
Nut Height
5.5 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Standard Hex
Application
General Purpose
Rockwell Hardness
C30 max.
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
DIN 934
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934
Material Grade
Class 8
Basic Material
Steel
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 8, Material Steel, Thread Size M7x1.00, Hex Width 11 mm, Hex Height 5.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.