Knot Wire End Brush, Shank Size 1/4"

  • Mfr # 66252838882

  • Zoro # G2476070


product price:  $6.39
/ea

Key Features

Bristle Type
Standard Twist Knot Wire
Abrasive Material
Carbon Steel
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Brush Dia.
1 in
Wire Dia.
0.014 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66252838882
Zoro #
G2476070
UPC #
66252838882
Country of Origin
China

Dimensions

Brush Dia.
1 in
Wire Dia.
0.014 in
Overall Length
2 3/4 in
Abrasive Shank Size
1/4 in
Arbor Hole Size
No Arbor
Bristle Length
1 in

Details

Item
End Brush
Bristle Type
Standard Twist Knot Wire
Abrasive Material
Carbon Steel
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Max. RPM
20,000 RPM
Primary Material Application
Carbon Steel, Cast Iron, Wood
Series
Gemini

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.014 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.