White Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick

  • Mfr # PS-CACC-508

  • Zoro # G2478786


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-CACC-508
Zoro #
G2478786
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.177"
Width
12"
Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
White
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Operating Temp. Range
32 Degrees to 170 Degrees F
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Thickness Tolerance
+/-10%
Plastic Properties
Transparent
Material Type
Standard Grade
Material Color Family
White
Color Code
7328
Material
Acrylic
Grade
Standard
Machinability
Not Rated
Water Absorption Rating
Poor
Plastic Clarity
Opaque
UV Resistant
Yes
Tensile Strength Rating
Excellent
Maximum Temperature
170 Degrees F
Shape
Square
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+/-10%
Temperature Range
32 Degrees to 170 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength
0.28 ft-lb/in
Water Absorption
0.4 %
Wear Factor
Fair
Plastic Hardness Rating
Hard
Minimum Temperature
32 Degrees F
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Standards
Not Rated
Backing Type
No Backing
Product Type
Plastic Sheet
Flexural Modulus
2,746 MPa
Elongation
Not Rated
Weight
2.67 lb
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Light Transmission
0.2 %
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Product Form
Sheet
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.171875 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.