Ducting Hose, 3 In. ID, 50 ft. L, Rubber

  • Mfr # 0661-0300-1050

  • Zoro # G2479014


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
29 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0661-0300-1050
Zoro #
G2479014
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
50 ft
Length - Ducting Hose
50 ft.
Ducting Hose Inside Dia.
3"
Length
50 ft.
Ducting Hose Length
50 ft.
Inside Dia.
3"
Inside Dia. - Ducting Hose
3"
Bend Radius
4.3 in
Ducting Hose Bend Radius
4.3"
Bend Radius - Ducting Hose
4.3"

Details

Max. Working Pressure @ 70 F
29 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Ducting Hose Max. Pressure
29 psi
Item
Industrial Ducting Hose
Ducting Hose Vacuum Rating
28.00" Hg
Material
Thermo Plastic Rubber with Polyester Fabric
Ducting Hose Color
Black
Color
Black
Material - Ducting Hose
Thermoplastic Rubber with Polyester Fabric
Number of Plies
2
Color - Ducting Hose
Black
Ducting Hose Material
Thermoplastic Rubber with Polyester Fabric
Vacuum Rating
28.00 in Hg
Operating Temp. Range
-60 Degrees to 275 Degrees F
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Max. Pressure - Ducting Hose
29 psi
Max. Pressure
29 psi
Vacuum Rating - Ducting Hose
28.00" Hg
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
TPE
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 29 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 4.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.