
Ink Ribbon, Twin Spool, PK3
Mfr # 7010
Zoro # G2479127
product price:Â $4.55
/pk 3, $1.52/eaKey Features
For Use With
Victor 1240-3A, Victor 1460-4, Victor 1560-6, Victor 2640-2
Depth
1 1/4 in
Width
1/2 in
Length
2 1/4 in
Characteristics
Twin Spool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7010
Zoro #
G2479127
UPC #
014751070106
Country of Origin
United States
Dimensions
Depth
1 1/4 in
Width
1/2 in
Length
2 1/4 in
Overall Height
1 1/4 in
Overall Width
5/8 in
Overall Depth
2 1/2 in
Details
Item
Ink Ribbon
For Use With
Victor 1240-3A, Victor 1460-4, Victor 1560-6, Victor 2640-2
Characteristics
Twin Spool
Features
Twin Spool
Compatible Brand
Aurora, Canon, Casio, Innovera, Sharp, Texas Instrument, Victor
Compatible Manufacturer Part Number
Victor 1240-3A, Victor 1460-4, Victor 1560-6, Victor 2640-2
Product Type
Ink Ribbon
Description
Ink Ribbon, Length 2 1/4 in, Width 1/2 in, Depth 1 1/4 in, Characteristics Twin Spool, For Use With Victor 1240-3A, Victor 1460-4, Victor 1560-6, Victor 2640-2, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.