
Thread Cutting Screw, M2.5-0.45 x 6 mm, Plain Stainless Steel Flat Head Torx Drive, 5000 PK
Mfr # M2.56RTF188
Zoro # G2488392
product price:Â $191.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M2.56RTF188
Zoro #
G2488392
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.5-0.45
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M2.5-0.45X6 DIN7500ME 6L,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.