
Thread Cutting Screw, M5-0.80 x 16 mm, Plain Stainless Steel Flat Head Torx Drive, 1750 PK
Mfr # M516RTF188
Zoro # G2488584
product price:Â $255.99
/pk 1750, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M516RTF188
Zoro #
G2488584
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M5-0.80
Fastener Length
16 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M5-0.8X16 DIN7500ME 6LOB,PK1750, Package Quantity 1750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.