
Thread Cutting Screw, M2.5-0.45 x 12 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # M2.512RTP188
Zoro # G2488724
product price:Â $211.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Standards
DIN 7500CE
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M2.512RTP188
Zoro #
G2488724
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.5-0.45
Fastener Length
12 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Stainless Steel
Finish
Passivated
Standards
DIN 7500CE
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M2.5-0.45X12 Din7500 CE 6Lobe Pan Thread Roll Screw Full Thd 18 8 StainlessSteel PassivateWax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.