
Slotted Spring Pin, 5/32 in Outside Dia, 1-1/4 in L, Steel, 2000 PK
Mfr # MS16562-139
Zoro # G2492190
product price:Â $254.99
/pk 2000, $0.13/ea
Free Shipping & Returns
Key Features
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Size
5/32 x 1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MS16562-139
Zoro #
G2492190
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/32 in
Shank Length
1-1/4 in
Size
5/32 x 1 1/4 in
Outside Dia.
5/32 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
MS16562; NASM 39086
Description
Spring Pins,5/32X1 1/4 MILITARY,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.