Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Bright

  • Mfr # 1299200

  • Zoro # G2494466


product price:  $90.45
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1299200
Zoro #
G2494466
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Overall Length
6"
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
H3
Shank Length
3 55/64 in
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60 mm
Tap Length Standard
ANSI
Thread Size
5/8"-11
Square Size
0.3590 in
Size
5/8"

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
List Number
918
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
918
Measurement System
Fractional Inch
Material Grade - Machining
918
Threads per Inch
11
Tap Type
Spiral Flute
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Shank
Yes
Thread Limit
H3
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Helix Angle
50 Degrees

Description

Extension Tap, Thread Size 5/8 In.-11, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.