Weatherproof Cover, Switch Box Type, 1 Gang, Aluminum, Toggle Switch Cover Type

  • Mfr # 1FT

  • Zoro # G2499892


product price:  $10.15
/ea

Key Features

Box Type
Switch
Number of Gangs
1
Cover Type
Toggle Switch
Overall Length
1 in
Overall Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1FT
Zoro #
G2499892
UPC #
783936191508
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Overall Width
3 in
Overall Height
3 in
Overall Depth
1 in
Overal Depth
1/8 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Cover Type
Toggle Switch
Material
Aluminum
Lid Style
No Lid
Mounting Orientation
Vertical
Includes
Mounting Screws
For Use With
Outdoor On-Off Toggle Switches
Mounting Box
FS or FD Weatherproof Boxes
Standards
SAC Certified File No. LR 11852, UL E 3397
Color
Gray
NEMA Rating
3
Cover Material
Copper-Free Aluminum
Finish
Powder Epoxy Paint
NEMA Enclosure Rating
3R
Compatible with Series
FD, FS
Includes Lid
Without Lid
For Number of Gangs
1
Compatible with Product Type
Toggle Switches

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Outdoor On-Off Toggle Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 4 41/64 in, Width 2 57/64 in, Depth 1/8 in, NEMA Rating 3, Standards SAC Certified File No. LR 11852, UL E 3397, Includes Mounting Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.