135 Degree Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 23/64

  • Mfr # C23849

  • Zoro # G2500547


product price:  $6.39
/ea

Key Features

Overall Length
4 3/16 in
Drill Bit Size
23/64 in
Flute Length
2 11/16 in
Shank Dia.
23/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C23849
Zoro #
G2500547
UPC #
697334238492
Country of Origin
United States

Dimensions

Overall Length
4 3/16 in
Drill Bit Size
23/64 in
Flute Length
2 11/16 in
Shank Dia.
23/64 in
Depth:Dia. Ratio
4xD
Drill Point Length
0.0744 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 7/16 in
Shank Length
1 1/2 in
Drill Length Class
Mechanics-Length

Details

Item
Mechanics Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit
List Number
1875R
Cutting Direction
Right Hand
Number of Pieces
1
Decimal Equivalent
0.3594
Application
For Use On Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Series
1875R
Shank Type - Machining
Straight with Three Flats
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum

Description

Mechanics Length Drill Bit, 23/64 in, 135 Degrees , High Speed Steel Material - Machining, Black and Gold Finish - Machining, Measurement System Fractional Inch, 0.3594

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.