Reclosable Bag, Zip Seal, 4 in L, 3 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CNJ0

  • Zoro # G2500933


product price:  $16.55
/pk 1000, $0.02/ea

Key Features

Thickness
4 mil
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Closure Type
Zip Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5CNJ0
Zoro #
G2500933
UPC #
654866012600
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
3 in
Length
4 in
Depth
0
Opening Size
3"
Usable Length
4 in
Usable Width
3 in
Overall Length
4 in
Seal Length
4 in

Details

Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Bag Item
Reclosable Poly Bag
Write on Surface
No
Closure Type
Zipper Seal
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Features
Standard
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 3 in, Length 4 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 4 in, Usable Length 4 in, Usable Width 3 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.