Puller Set, 18 Pieces, Manual
Mfr # 1676
Zoro # G2502148
product price:Â $1,819.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Number of Pieces
18
Type
Manual
Number of Jaws
0
Jaw Style
Various
Sizes Included
Various
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1676
Zoro #
G2502148
UPC #
731413016769
Country of Origin
United States
Dimensions
Sizes Included
Various
Screw Size
Various
Puller Length (In.)
Various
Details
Item
Puller Set
Number of Pieces
18
Type
Manual
Number of Jaws
0
Jaw Style
Various
For Use On
Cars and Light Duty Trucks
Includes
Jaw Spread - Maximum
5 in
Description
Puller Set, Jaw Spread - Maximum 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.