
Wing Nut, No. 8-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK
Mfr # U16250.016.0001
Zoro # G2503107
CAD Available
product price:Â $9.89
/pk 100, $0.10/eaKey Features
CAD Drawing
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Overall Height
0.47 in
Maximum Wing Span
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U16250.016.0001
Zoro #
G2503107
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Overall Height
0.47 in
Dia./Thread Size
#8-32
Height
0.34 to 0.47 in
Details
CAD Available
Yes
Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
0.91 in
Standards
ASME B18.6.9
System of Measurement
Inch
Thread Direction
Right Hand
Nut Standards
ASME B18.6.9
Pack Size
Small Pack
Thread Type
UNC
Dimensional Standards
ASME B18.6.9
Nut Style
Wing Nut Type A-Cold Forged
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Zinc
Basic Material
Steel
Wing Span
0.78 to 0.91 in
Description
Wing Nut, Material Steel, Finish Zinc-Plated, Thread Size #8-32, Dimensional Standards ASME B18.6.9, Maximum Wing Span 29/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.