O-Ring, Buna N, Dash 457, 14, 14.525 in.

  • Mfr # GR-N90457

  • Zoro # G2508366


product price:  $10.65
/ea

Key Features

Dash Number
457
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR-N90457
Zoro #
G2508366
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
14 in
Actual Inside Dia.
13.975 in
Nominal Outside Dia.
14 1/2 in
Nominal Width
1/4 in
Actual Width
0.275 in
Actual Outside Dia.
14.525 in
Inside Diameter - Nominal
14 in
Inside Diameter - Actual
13.975 in
Outside Diameter - Actual
14.525 in
Outside Diameter - Nominal
14 1/2 in
Cross-Section Width
1/4 in
Width - Actual
0.275 in

Details

Dash Number
457
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
90A
Color
Black
X-Ray Dectectable
No
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Item
O-Ring
Meets/Exceeds
ASTM D2000, NBR 90
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Very Hard
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
248 Degrees F
Application
Standard
Standards
ASTM D2000

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 14 in, Nominal Width 1/4 in, Actual Inside Dia. 13.975 in, Actual Width 0.275 in, Dash Number 457, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 14 1/2 in, Actual Outside Dia. 14.525 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.