Low Crown Cap Nut, 1"-14, 18-8 Stainless Steel, Plain, 1-35/64 in H

  • Mfr # CPB259

  • Zoro # G2508895


product price:  $24.15
/ea

Key Features

Material
18-8 Stainless Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
1-35/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPB259
Zoro #
G2508895
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-14
Overall Height
1-35/64 in
Hex Width
1-7/16 in
Fastener Thread Depth
1 in
Nut Height
1 35/64 in
Thread Depth
1"
Width Across Flats
1 7/16 in
Dia./Thread Size
1"-14

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
AISI Grade 303, ASTM; SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Dimensional Standards
SAE J483
Color
Gray
Thread Type
Fine
Material Quality Standards
AISI Grade 303, ASTM
Rockwell Hardness
B83 to B95
Tensile Strength
85,000 psi
Pack Size
Small Pack
Nut Style
Low Crown Cap Nut
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Material Grade
18-8

Description

Cap Nut, Profile Low Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 In.-14, Overall Height 1.547 in, Hex Width 1 7/16 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Color Gray, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.