Handle Assembly, Metering

  • Mfr # G60522

  • Zoro # G2510304


product price:  $32.99
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Zurn
Material
Cast Brass
Finish
Chrome-Plated
Material of Construction
Cast Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G60522
Zoro #
G2510304
UPC #
670240414556
Country of Origin
Thailand

Dimensions

Overall Height
1 7/8 in
Overall Width
2 in
Overall Depth
2 in

Details

Sub-Category
Faucet Handles
Fits Brand
Zurn
Material
Cast Brass
Finish
Chrome-Plated
Material of Construction
Cast Brass
Includes
Hot/Cold Index Caps, Tempered Index
For Use With
Wall Mounted Single Metering Faucets
Item
Handle
Connection
Screw
For Use With Mfr. Model Number
Z80300-XL, Z86100-XL, Z86100-XL-3M, Z86100-XL-cp4, Z86100-XL-cp4-tmv, Z86100-XL-LA, Z86100-XL-MY
Handle Type
Push Button
Use With Water Temp.
Hot/Cold
Series
AquaSpec(R)
Product Type
Handle
Compatible Brand
Zurn
For Water Temperature
Hot/Cold
Part Type
Replacement Handles
Compatible Manufacturer Part Number
Z80300-XL, Z86100-XL, Z86100-XL-3M, Z86100-XL-cp4, Z86100-XL-cp4-tmv, Z86100-XL-LA, Z86100-XL-MY
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included
Legend Style
Text
Compatible Series
AquaSpec(R)

Description

Handle, Fits Brand Zurn, For Use With Mfr. Model Number Z80300-XL, Z86100-XL, Z86100-XL-3M, Z86100-XL-cp4, Z86100-XL-cp4-tmv, Z86100-XL-LA, Z86100-XL-MY, Faucet Handle Type Metering, Finish Chrome-Plated, Overall Width 2 in, Use With Water Temp. Hot/Cold, Cast Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.