O-Ring, Buna N, Dash 117, 13, 1.005, PK50

  • Mfr # GR-N70117/50

  • Zoro # G2512581


product price:  $2.69
/pk 50, $0.05/ea

Key Features

Dash Number
117
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR-N70117/50
Zoro #
G2512581
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
13/16 in
Actual Inside Dia.
0.799 in
Nominal Outside Dia.
1 in
Actual Outside Dia.
1.005 in
Nominal Width
3/32 in
Actual Width
0.103 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
0.799 in
Inside Diameter - Nominal
13/16 in
Outside Diameter - Nominal
1 in
Outside Diameter - Actual
1.005 in
Width - Actual
0.103 in

Details

Dash Number
117
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Meets/Exceeds
ASTM D2000, NBR 70
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Item
O-Ring
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Standards
ASTM D2000
Operating Temperature - Minimum
-31 Degrees F
Operating Temperature - Maximum
248 Degrees F
Application
Standard

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.799 in, Actual Width 0.103 in, Dash Number 117, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.005 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.