18-8, 5/16"-18 Hex Head Tap Bolt, Plain Stainless Steel, 1-1/2 in L, 50 PK

  • Mfr # U51010.031.0150

  • Zoro # G2514970

CAD Available

product price:  $16.95
/pk 50, $0.34/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51010.031.0150
Zoro #
G2514970
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Head Width
1/2 in
Thread Length
1-1/2"
Head Height
7/32 in
Min. Thread Length
1 1/2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Proof Load
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51010.031.0150 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from stainless steel grade 18-8, this bolt adheres to ASTM F593 standards which aim for uniformity in design and performance.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/2 inches, this is an indication of the potential depth it could reach when inserted into material.
  • Finish: Plain finish is intended to enhance durability and compatibility with certain environments or materials.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality options.
  • Material Grade/Class: The 18-8 grade stainless steel is known for its strength, hardness, and resistance properties that may be suitable for industrial applications.
  • Rockwell Hardness: HRB95 rating measures hardness or resistance to penetration affecting durability and performance in various applications.
  • Tensile Strength: With a tensile strength rated at 85,000 psi under laboratory conditions; actual performance may vary depending on usage conditions. It's designed with the intention to withstand high levels of stress before failure but does not guarantee suitability for all heavy-duty tasks
  • Thread Direction & Style: Right hand thread direction means it tightens clockwise while fully threaded style covers entire length from tip to head making it suitable for different types of industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products