18-8, 1/4"-20 Hex Head Tap Bolt, Plain Stainless Steel, 1-1/2 in L, 100 PK

  • Mfr # U51010.025.0150

  • Zoro # G2515068

CAD Available

product price:  $18.89
/pk 100, $0.19/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51010.025.0150
Zoro #
G2515068
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Width
7/16 in
Head Height
11/64 in
Thread Length
1-1/2"
Min. Thread Length
1 1/2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Proof Load
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51010.025.0150 is a Hex Head Tap Bolt, an essential fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from stainless steel of grade 18-8, this bolt adheres to ASTM F593 standards aimed at uniformity in design and performance.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With its length being 1-1/2 inches, it suggests the potential depth of insertion into material for fastening.
  • Finish: Plain finish is intended to improve durability and compatibility with certain environments or materials.
  • Globally Sourced: Procured from various international manufacturers providing diverse range of quality options.
  • Material Grade/Class: The 18-8 grade is indicative of certain strength, hardness, and resistance properties that may be suitable for some industrial applications.
  • Tensile Strength: With a tensile strength rated at 85,000 psi (pounds per square inch), this suggests suitability for some heavy-duty tasks depending on specific requirements
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is 1/4"-20 indicating fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products