5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, Blue, Cotton/Synthetic, FGD25206BL00

  • Mfr # FGD25206BL00

  • Zoro # G2516717


product price:  $12.19
/ea

Key Features

Headband Size
5 in
Mop Head Color
Blue
Mop Connection Type
Side Gate
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FGD25206BL00
Zoro #
G2516717
UPC #
086876065398
Country of Origin
Viet Nam

Dimensions

Headband Size
5 in
Length
31" to 37"
Width
5"
Overall Length
31 in to 37 in
Overall Width
7 in
Overall Depth
2 in

Details

Mop Head Color
Blue
Mop Connection Type
Side Gate
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
End Type
Loop
For Use With
Rubbermaid Commercial Products Mop Handles
Connection Type
Clamp
Material
Cotton/Synthetic
Basic Material
Cotton, Synthetic Blend
Color Coding System
Yes
Ply
4
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sub-Category
Mop Heads
Handle Included
No
Series
Super Stitch
Launderable
Yes
Dry Weight
16 oz
Color
Blue
Style
Looped End, Tailbanded
Features
Minimum 70% Post-Consumer Recycled Content
Capacity
20 oz
Product Type
Wet Mop Head
Ply Count
4
Includes Wet Mop Tailband
Yes
Compatible Manufacturer Part Number
FGH226000000
Includes Handle
No

Description

Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp On, Overall Width 7 in, Overall Depth 2 in, Launderable Yes, Color Blue, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Super Stitch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.