Spiral Flute Tap, Plug, 3

  • Mfr # M225049-EGUNC1/4

  • Zoro # G2518308


product price:  $65.69
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M225049-EGUNC1/4
Zoro #
G2518308
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
0.2440 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Length
3 19/64 in
55% Thread Drill Size
#3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Steam Oxide
Standards
DIN 2184-1
List Number
M225049
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Threads per Inch
20
Secondary Material Application
Steel
Spiral Direction
Right Hand
Class of Fit
3B
Primary Material Application ISO Code
M
Extended Neck
Yes
Material Grade - Machining
VAP
Thread Limit
H3
Thread Standard
EGUNC
Features
For Long-Chipping Materials
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Helix Angle
5 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, EGUNC, Overall Length 3 17/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.472 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.