Assembled Iron Conduit Bender 1/2-Inch EMT
- Mfr # 51603
- Zoro # G2522396
product price:Â
$
59.99
/ea
Key Features
Application
For Conduit Bending
Centerline Bend Radius
4 in
Construction
Cast iron
Includes
Handle (51427), Head (51608), Angle Setter(TM) (51611)
For Use With
No. 4VDG3 Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51603
- Zoro #
- G2522396
- UPC #
- 092644562037
- Country of Origin
- United States
- Item
- Conduit Bender
- Application
- For Conduit Bending
- Construction
- Cast iron
- Includes
- Handle (51427), Head (51608), Angle Setter(TM) (51611)
- For Use With
- No. 4VDG3 Handle
- Pedal
- Angled Grooves, Wide Foot
- Type
- Handle Included
- Markings
- Cast-in Benchmark Symbols, Degree and Multiplier Scales
- Head Material
- Iron
- Pedal Style
- Wide Foot
- Includes Handle
- Yes
- Markings1
- 10 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , Cast-in Benchmark Symbols, Degree and Multiplier Scales
- Recommended Handle Manufacturer Model Number
- 51427
Dimensions
- Centerline Bend Radius
- 4 in
- EMT Size
- 1/2 in
- Handle Length
- 38 in
- Handle Dia.
- 3/4 in
- Handle Diameter
- 1 3/16 in
- EMT Conduit Size - Aluminum and Galvanized Steel
- 1/2 in
- EMT Conduit Size - Stainless Steel
- 1/2 in
Description
Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 1/2 in, EMT Conduit Size - Stainless Steel 1/2 in, Rigid/IMC Conduit Size Not Applicable, Centerline Bend Radius 4 in, Handle Length 38 in, Head Material Iron, Application For Conduit Bending, Handle Diameter 1 3/16 in, Includes Handle (51427), Head (51608), Angle Setter(TM) (51611), Includes Handle Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.