Door Frame Weatherstrip, 4 ft, Black

  • Mfr # A626DKB-48

  • Zoro # G2523281


product price:  $19.55
/ea

Key Features

For Use With
48 in W Doors
Overall Length
4 ft
Projection
9/16 in
Product Type
Weatherstripping
Insert Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A626DKB-48
Zoro #
G2523281
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
7/16 in
Overall Height
1 3/16 in
Overall Width
1 1/4 in
Flange Thickness
0.063 in
Flange Width
3/4 in
Flange Height
3/4 in
Insert Size - Maximum
7/16 in

Details

For Use With
48 in W Doors
Projection
9/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Nylon
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Sold As
Strip
Stays Flexible to
-70 Degrees to 425 Degrees F
Fire Rated
3 hr
Insert Type
Brush
Max. Door Gap
1/8 in
Flange Finish
Dark Bronze
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Flange Color
Dark Bronze
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Temperature - Maximum
425 Degrees F
Includes Hardware
Hardware Included
Gap - Maximum
1/8 in
Flange Projection
9/16 in
Temperature - Minimum
-70 Degrees F

Description

Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Black, Insert Size 7/16 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 3/4 in, Flange Width 3/4 in, Flange Thickness 0.063 in, Overall Length 4 ft, Overall Width 1 1/4 in, Overall Height 1 3/16 in, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 9/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 48 in W Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.