Spiral Flute Tap, Plug, 3

  • Mfr # P205683-M12

  • Zoro # G2523503


product price:  $97.45
/ea
Free Shipping & Returns

Key Features

Overall Length
180.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P205683-M12
Zoro #
G2523503
UPC #
-
Country of Origin
India

Dimensions

Overall Length
180.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
16.00mm
Tap Thread Size
M12-1.75
Shank Length
27.00 mm
75% Thread Drill Size
10.30mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Drill Bit Size
10.20mm
Square Size
7.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric Coarse
Standards
DIN 376 L
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
N, O
Thread Limit
D5, D6
Primary Material Application ISO Code
P
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
1.75mm
Primary Material Application
Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
P205683

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.