Slotted Spring Pin, 5 mm Outside Dia, 12 mm L, Steel, 50 PK
Mfr # M39060.030.0010
Zoro # G2530057
product price:Â $3.45
/pk 50, $0.07/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
5 mm
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39060.030.0010
Zoro #
G2530057
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5 mm
Shank Length
12 mm
Overall Length
10mm
Nominal Diameter
3 mm
Outside Dia.
3 mm
Chamfer Diameter
2.7 mm
Wall Thickness
0.3 mm
Usable Length
10 mm
Chamfer Length (Min.)
0.25 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7346, ISO13337
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Slotted Spring Pin, 3mm dia,10mm L,Slotted,PK50, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 2.7 mm, Wall Thickness 0.3 mm, Shank Length 10 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 3 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.