3/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A

  • Mfr # BULK-RS-H40-11

  • Zoro # G2538252


product price:  $32.99
/ea

Key Features

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-11
Zoro #
G2538252
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
3 ft
Length
36"
Thickness
3/16"
Width
12"
Overall Length
36 in
Overall Thickness
0.1875 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Application
Oil Resistant
Type
Commercial Grade
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Buna-N
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Thickness Tolerance
+/-0.022 in
Compression Set
33 %
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Shape
Sheet
Texture
Smooth
Tear Strength
20 N/mm
Density
1.5 g/cc
Weather Resistance
Fair
Maximum Temperature
250 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.