Combination Wrench, Metric, 20mm Size

  • Mfr # J1220MASD

  • Zoro # G2539704


product price:  $34.49
/ea

Key Features

Overall Length
11 1/2 in
Material
Alloy Steel
Finish
Satin
Head Size
20 mm
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1220MASD
Zoro #
G2539704
UPC #
662679073244
Country of Origin
United States

Dimensions

Overall Length
11 1/2 in
Head Size
20 mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Features
Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Reversing
No
Anti-Slip Design
Yes
Standards
ASME B107.100
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Handle Type
One Piece
Head Type
Offset
Ratcheting
No
Tether Style
Tether Capable
Nonsparking
No
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
0.3 lb
Box End Type
12-Point Box End
Opening Type
Hex
Measurement Type
Metric

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.