Spiral Flute Tap, Plug 2 Flutes

  • Mfr # C58515

  • Zoro # G2540017


product price:  $20.19
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C58515
Zoro #
G2540017
UPC #
697334585152
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Thread Length
9/16"
Tap Thread Size
#4-40
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20mm
65% Thread Drill Size
2.30 mm
Drill Bit Size
#43
Shank Length
1 9/32 in
Thread Size
#4-40
Square Size
0.1100 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
USCTI Table 302A
Thread Standard
UNC
Material Grade - Machining
1093
Class of Fit
2B
Spiral Direction
Right Hand
Series
1093
Helix Angle
52 Degrees
Features
High Helix
Thread Limit
H2
Primary Material Application ISO Code
N
Extended Neck
Yes
Threads per Inch
40
List Number
1093
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.