Spiral Point Tap, Plug 2 Flutes

  • Mfr # C59109

  • Zoro # G2540078


product price:  $53.55
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C59109
Zoro #
G2540078
UPC #
697334591092
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Tap Thread Size
#10-24
Thread Length
7/8"
Square Size
0.1520 in
65% Thread Drill Size
#23
55% Thread Drill Size
#21
Thread Size
#10-24
Shank Length
5 1/8 in
75% Thread Drill Size
#25
Drill Bit Size
#26
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI TABLE 303A
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Steel
Threads per Inch
24
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Pipe
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
N
Class of Fit
2B
Thread Standard
UNC
Spiral Direction
Neutral
Series
1011E
Thread Limit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011E

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.