Extra Low Crown Cap Nut, 5/16"-24, Brass, Plain, 7/16 in H, 25 PK

  • Mfr # CPB051

  • Zoro # G2545243


product price:  $20.59
/pk 25, $0.82/ea

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPB051
Zoro #
G2545243
UPC #
632393588652
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Overall Height
7/16 in
Hex Width
9/16 in
Fastener Thread Depth
9/32 in
Nut Height
7/16 in
Height
7/16 in
Width Across Flats
9/16 in
Dia./Thread Size
5/16"-24
Thread Depth
9/32"

Details

Item
Cap Nut
Material
Brass
Profile
Extra Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
ASTM B16
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Resistance Properties
Corrosion Resistant, Nonmagnetic
Thread Type
Fine
Removable
Yes
Tensile Strength
55,000 psi
Material Quality Standards
ASTM B16
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Basic Material
Brass
Nut Style
Cap Nut
Fastener Finish
Plain

Description

Cap Nut, Material Grade/Class C36000, Material Brass, Finish Plain, Thread Size 5/16 In.-24, Overall Height 0.438 in, Hex Width 9/16 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Non-Magnetic, Thread Direction Right Hand, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.