Wheel Chock, 18" D, 5" H, 16" W, Orange, PR1

  • Mfr # UC1400-4.5-P

  • Zoro # G2545431


product price:  $150.99
/pr
Free Shipping & Returns

Key Features

Wheel Chock Style
Double with Rope or Chain
Width
16 in
Height
5 in
Material
Urethane
Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UC1400-4.5-P
Zoro #
G2545431
UPC #
812958005231
Country of Origin
United States

Dimensions

Width
16 in
Height
5 in
Depth
18 in
Max. Tire Diameter
32 in
Compatible Wheel Diameter - Maximum
32 in
Overall Length
10 in
Overall Width
8 1/2 in
Overall Height
5 in
Chain/Rope Length
4 ft

Details

Item
Wheel Chock
Wheel Chock Style
Double with Rope or Chain
Material
Urethane
Color
Orange
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Grooved
Wheel Chock Material
Urethane
Max. Vehicle Weight
30,000 lb
Primary Wheel Chock Application
General Purpose
Application
Small Vehicles, Trailers
Base Tread Type
Grooved
Includes Eye Bolt
Eye Bolt Included
Handle Type
Extended
Vehicle Weight - Maximum
60,000 lb
Surface Tread Type
Grooved
Includes Chain/Rope
Chain/Rope Not Included
Includes Sign
Sign Not Included
Number of Chocks
2
Includes Handle
Handle Included

Description

Primary Wheel Chock Application General Purpose, Width 16 in, Height 5 in, Depth 18 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight 30,000 lb, Wheel Chock, Orange, Max. Tire Diameter 32 in, Wheel Chock Base Tread Grooved, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.