Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange

  • Mfr # N1

  • Zoro # G2546144


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Length
5-1/2"
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
Safety Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1
Zoro #
G2546144
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-1/2"
Size
3/4" Female
Connection Size
3/4 in
Overall Length
5 1/2 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
Safety Orange
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Construction
Brass
Connection
3/4 in GHT
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Max. Temp.
200 Degrees F
Flow Control
Trigger
Design
Rear trigger
Temp. Range
200 Degrees F
Maximum Pressure
150 psi
Connection Gender
Female
Maximum Flow Rate
7 gpm
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Nozzle Shutoff Type
Handle Controls

Description

Spray Nozzle, Front Trigger Design, Construction Brass and Stainless, 3/4 In. Female GHT Thread Type, Flow Rate (GPM) 2.5 to 7.0, Function Wash Down, Pressure (PSI) 150 Max., Max 200 F Temp., Color Safety Orange, Pistol Grip, Depth (In.) 1-1/2, Rubberized Stainless and Brass Finish, For Use With 3/4 In GHT Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.