Pipe Tap, 1"-11, Plug, 5 Flutes, G

  • Mfr # 7456770-G1

  • Zoro # G2556753


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7456770-G1
Zoro #
G2556753
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-11
Shank Dia.
1"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
6-5/16"
Thread Length
7/8"
Tap Size
1"
Drill Bit Size
1.2110 in
Square Size
20.00mm
Tap Length Standard
DIN EN ISO 228
Shank Length
67.00 mm
Thread Size
1"-11
75% Thread Drill Size
1 13/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Number of Pieces
1
Tap Finish
Bright (Uncoated)
List Number
7456770
Thread Direction
Right Hand
Tap Style
Pipe
Standards
DIN 5156
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur Uni
Threads per Inch
11
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Standard
BSPP (G)
Secondary Material Application ISO Code
K, N
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
DIN EN ISO 228
Helix Angle
40 Degrees
Material Grade - Machining
Vanadium High Speed Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11, BSPP, Overall Length 160 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 1 13/64 in, Number of Flutes 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.