Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 8136310-M12X1.5

  • Zoro # G2557919


product price:  $617.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8136310-M12X1.5
Zoro #
G2557919
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
142.70mm
Tap Thread Size
M12-1.50
Thread Length
21.00mm
Pitch Diameter Limit
6HX
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
55% Thread Drill Size
10.90 mm
Tap Length Standard
DIN 374 L
75% Thread Drill Size
10.50 mm
Square Size
7.00 mm
Shank Length
27.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
8136310
Standards
DIN374 L
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur Engine
Thread Pitch
1.50mm
Thread Limit
6HX
Primary Material Application ISO Code
K, N
Measurement System
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
DIN 374 L
Extended Neck
Yes
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Bottoming, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.