Epoxy Activator and Finish Kit, Silver Gray, Semi-Gloss, (2) 1 gal, 115 to 190 sq ft/gal

  • Mfr # 9182402-4402

  • Zoro # G2571712


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Grays
Finish
Semi-Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9182402-4402
Zoro #
G2571712
UPC #
094706514886
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Grays
Color
Silver Gray
Finish
Semi-Gloss
Resin Type
Epoxy Mastic
Coverage
115 to 190 sq ft/gal
VOC Content
Less Than 340 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
4 to 10 hr
Dry Time Recoat
4 hr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Application Method
Brush, Roller, Spray
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Standards
USDA Acceptable
Dry Time Tack Free
4 hr.
Base Type
Solvent
Cure Time
6 to 8 hr
Activator, Base, Paint or Primer
Activator, Base
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
Surface Texture
Rough, Smooth
Shelf Life
2 yr (Activator), 3 yr (Base)
Series Number
9100
Activator Required
Yes
Dry Time to Recoat
4 hr to 1 yr
UV Resistant
No
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Sheen
Semi-Gloss
Container Type
Kit
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Number of Components
2-Step System
Maximum Application Temperature
120 Degrees F
Primer Required
Yes
Use Location
Exterior, Interior
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Coverage Area
115 to 190 sq ft/gal
Minimum Application Temperature
50 Degrees F
Formulation
Epoxy Mastic
Heat Resistant
Flammable
Maximum Temperature Resistance
300 Degrees F

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Silver Gray, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 115 to 190 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 10 hr, Cure Time 6 to 8 hr

Restrictions

This item has been restricted from sale in the following states: AK, CA, CO, CT, DC, DE, GU, HI, MD, PR, RI, UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.