Wiper Arm, Wet Pantograph, Size 24 In
Mfr # 200480N
Zoro # G2573961
product price:Â $79.29
/ea
Free Shipping & Returns
Key Features
Includes
Hardware
Material
Metal
Type
Pantograph Wet
Application
Truck, Con/Ag, RV, Marine, Bus
Size (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200480N
Zoro #
G2573961
UPC #
-
Country of Origin
Brazil
Dimensions
Size (In.)
24 in
Arm Length Range
22 in and Up
Arm Length
24 in
Details
Includes
Hardware
Material
Metal
Type
Pantograph Wet
Application
Truck, Con/Ag, RV, Marine, Bus
Arm Type
Pantograph
For Use With
ISO Double Flat Pivot Shaft
Item
Wiper Arm
Standards
DIN 72 783/DIN 72 787
Windshield Location
Front
Mounting Hardware Included
Yes
Description
Wiper Arm, Arm Length 24 in, Arm Type Pantograph, Windshield Location Front, Arm Length Range 22 in and Up, Includes Hardware, Mounting Hardware Included Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.