Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1

  • Mfr # CHMD x FL30 68 x CYL-CE-18ga

  • Zoro # G2583449


product price:  $613.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMD x FL30 68 x CYL-CE-18ga
Zoro #
G2583449
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Dimension B
37 5/8 in
Dimension E
34 7/16 in
Dimension C
68 5/8 in
Dimension a
6 5/8 in
Door Width
36 in
Door Thickness
1 3/4 in
Door Height
80 in
Middle Hinge to Door Top Height
37 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Bottom Hinge to Door Top Height
68 5/8 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
180 min
Includes
Doors Without Glass
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Door Material
Steel
Standards
UL
Mounting Style
Flush
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Door Hand Orientation
Non-Handed
Hinge Placement Type
1

Description

Flush Steel Door, Door Type 1, Lock Type Cylindrical, Material 18-Gauge, Door Opening Height 80 In., Door Opening Width 36 In., 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.