Magnifying Head, 7x
Mfr # 1551-73
Zoro # G2586421
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Power
7X
Diopter
28D
Focal Distance
1.43 in
Lens Dia.
35mm
Lens
Aspheric with Cera-Tec Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1551-73
Zoro #
G2586421
UPC #
-
Country of Origin
Germany
Dimensions
Lens Dia.
35mm
Lens Diameter
1.37 in
Details
Item
Magnifying Head
Power
7X
Diopter
28D
Focal Distance
1.43 in
Lens
Aspheric with Cera-Tec Coating
For Use With
Illumimation Handle
Features
Attachable Scale
Case
Plastic
Product Type
Magnifying Head
Magnification Power - Maximum
7X
Compatible Manufacturer Part Number
Mfr.# 1599-144
Description
Magnifying Head, Power 7X, Diopter 28D, Focal Distance 1.43 in, Lens Diameter 1.37 in, Case Plastic, Features Attachable Scale, For Use With Illumimation Handle, Includes -, Lens Aspheric with Cera-Tec Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.