6-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK
Mfr # RR300-6-1/2
Zoro # G2586510
product price:Â $5.79
/pk 2, $2.90/eaKey Features
Length
6-1/2"
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RR300-6-1/2
Zoro #
G2586510
UPC #
071497143938
Country of Origin
United States
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Core Diameter
3/4 in
Nap Size
3/8 in
Details
Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Oil Based, Water Based
Features
Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller
For Use With
Jumbo-Koter Cage Frames
Surface Texture
Semi-Smooth
Cover Type
Standard
Sheen Type
Low Sheen
Compatible Roller Frame Style
Cage
Surface Material
Brick, Concrete, Drywall, Masonry, Wood
Description
Mini Paint Rollers, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 6 1/2 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Satin Paints, Stains, Waterproofing, Core Diameter 3/4 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With Jumbo-Koter Cage Frames, Sheen Type Low Sheen, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.