Protractor, Rectangular, 6 In, 1/64 Grad
Mfr # 968-203
Zoro # G2590707
product price:Â $52.39
/eaKey Features
Head
Rectangular
Graduations
1 Degrees
Blade
Graduated
Blade Size
6 in
Range
0 Degrees to 180 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
968-203
Zoro #
G2590707
UPC #
603908369134
Country of Origin
United States
Dimensions
Blade Size
6 in
Length
6 in
Head Length
6 in
Blade Length
6 in
Details
Item
Manual-Reading Protractor
Head
Rectangular
Graduations
1 Degrees
Blade
Graduated
Range
0 Degrees to 180 Degrees
Material
Steel
Blade Graduation
1/64 in
Finish
Satin Chrome
Blade Style
with Graduations
Magnetic Head
Yes
Head Shape
Rectangular
Operation Type
Mechanical
Protractor Style
Manual Reading Protractor
Product Type
Manual-Reading Protractor
Angle Measured - Minimum
0 Degrees
Angle Measured - Maximum
180 Degrees
Description
This Mitutoyo 968-203 Protractor is the perfect tool for measuring angles. It has a length of 6 in., with graduations at 1/64 in. The steel protractor has a rectangular head and features satin chrome finish, making it durable and easy to clean. Its blade is graduated into degrees with an angle range of 0 to 180 degrees. With graduations at 1 degree, this manual reading protractor has a size of 6 in. long by 6 in. wide. You will want to keep this MITUTOYO Protractor on hand for all your measuring needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.