Disposable Coveralls, 4Xl, White, Microguard MP(R), zipper

  • Mfr # 8012-4XL

  • Zoro # G2606843


product price:  $113.99
/pk 25, $4.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Fabric
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8012-4XL
Zoro #
G2606843
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
51 in to 54 in
Fits Waist Size
52 in to 54 in
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
46 in
Chest Size - Minimum
51 in
Maximum Waist Size
54 in
Minimum Waist Size
52 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Fabric
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Ankle Closure
Open
Fabric Weight
2.1 oz
Inseam
32 1/2 in
Series
MicroGuard MP 8012
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Includes Outer Boot Flaps
No
Liquid Tight
Yes
Includes Boot Covers
No
Collar Style
Plain
Garment Style
Coverall
Attached Glove Style
Not Included
Closure Features
Zipper
Packaging
Bulk
Wrist Closure
Elastic
Material Weight
60.2 g/sq m
Attached Hood
No
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
GB/T 4744-1997
Pathogen and Chemical Ratings
ASTM 1670-07, ASTM F903

Description

Disposable Coveralls, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 51 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.