UL Class Fuse, RK1 Class, Time-Delay, 1-1/8A, 600V AC, Non-Indicating

  • Mfr # A6D1-1/8R

  • Zoro # G2618585


product price:  $27.84
/ea

Key Features

Class
RK1
Series
A6D-R
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A6D1-1/8R
Zoro #
G2618585
UPC #
-
Country of Origin
United States

Dimensions

Length
5"
Diameter
13/16 in.
Overall Diameter
13/16 in
Overall Length
5 in

Details

Class
RK1
Series
A6D-R
Speed
Time-Delay
Amps
1-1/8A
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V DC, 200kA at 600V AC
Body Style
Cylindrical
Body Material
Polyester
Equivalent Brand and Series
Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Equivalent Series
A6D-R, LLSRK-ID, LPS-RK-SPI
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB, 6HKRFB
Item
UL Class Fuse
Rated voltage DC UL
600 V
Standards
CSA C22.2 No. 248.12, DC UL 248, UL 248-12 File E2137
Element
Dual
Mounting
Clip
Weight
0.14 lb
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.12
Fuse Holder Code
P
Short Description
Fuse Amp-Trap 2000® 600V 1.125A Time-Delay Class RK1 A6D Series
Frequency
50/60 Hz
Functionally Equal To
Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID
Connection/Terminal Type
Ferrule
Body/Insulating Material
PolyTube
Connection/Terminal Material
Tin-Plated Copper
Connection Type
Ferrule
AC Max I.R./Breaking Capacity: I1
200 kA
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA
Current
1.125 A

Description

Fuse, 1 1/8 A, 600 V AC, 600 V DC, Class RK1, A6D Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.