Carbide Bur, Cyl End Rad, 1/8in, O.L. 3in

  • Mfr # 17478

  • Zoro # G2619605


product price:  $10.15
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylinder End Radius
Cutter Dia.
1/8"
Length of Cut
9/16 in
Trade Number
SC-42L3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17478
Zoro #
G2619605
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
3 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Double Cut
Shape
Cylinder End Radius
Trade Number
SC-42L3
Type
Bur
Application
Metal Removal
Max. RPM
100,000
Shank Material
Carbide
Item
Carbide Bur
Material Application
Ferrous and Non-Ferrous Metals
Number of Ends
Single End
Coating
Bright (Uncoated)
End Type
Radius
Cut Type
Double
Head Material
Carbide
For Tool Type
Die Grinders, Pencil Grinders
Head Shape
Cylinder
Abrading Application
Metal Removal
Material Category Application
Ferrous and Non-Ferrous Metals
Max. Speed
100,000 RPM
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Compatible Tool Type
Die Grinder
Operating Speed - Maximum
64,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SC-42L3, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.