Y-Series Welding Gloves, Gauntlet Cuff, Wing Thumb, Standard Cowhide, XL, 1 PR
Mfr # 2119Y-X
Zoro # G2620488
product price:Â $15.89
/prKey Features
Glove Size
XL
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2119Y-X
Zoro #
G2620488
UPC #
690830211945
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
14 in
Description
Welding Gloves, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade B,C, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Brown, Cuff Material Cowhide, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.